missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD TG-200MS GC Columns

Catalog No. 260842760
Change view
Click to view available options
Length (Metric):
20 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
260842760 20 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 260842760 Supplier Thermo Scientific™ Supplier No. 260842760

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Exceptionally inert mid-polarity columns with selectivity and elution order optimized for difficult separations

  • Polar phase, trifluoropropylmethyl polysiloxane solid phase resolves compounds that phenyl and cyano phases cannot
  • Outstanding thermal stability and low bleed
  • Suitable for use with sensitive detectors including ECDs, NPDs and MS
  • Confirmation column in combination with another GC column
  • Equivalent to USP G6 phase
  • Similar to Rtx™-200MS, DB-200, DB-210

Specifications

For Use With (Application) Silica Analysis
Film Thickness 0.15 μm
Length (Metric) 20 m
Length (English) Capillary 65.61 ft.
Type GC Capillary Column
Diameter (Metric) Inner 0.15 mm
Max. Temperature (Metric) -20°C to +320/340°C