missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD TG-1MT Metal GC Columns

Catalog No. 03341976
Change view
Click to view available options
Length (Metric):
5 m
10 m
15 m
30 m
Diameter (Metric) Inner:
0.25 mm
0.53 mm
Film Thickness:
0.1 μm
0.25 μm
0.88 μm
2.65 μm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
03341976 10 m 0.53 mm 2.65 μm
26M994120 5 m 0.53 mm 0.88 μm
26M994130 5 m 0.53 mm 0.1 μm
03155002 30 m 0.25 mm 0.25 μm
03155001 15 m 0.25 mm 0.25 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 03341976 Supplier Thermo Scientific™ Supplier No. 26M993480

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Push the limits of your analyses with these nonpolar, metal columns designed for elevated temperature use.

Push the limits of your analyses with Thermo Scientific™ TraceGOLD™ TG-1MT GC Columns. These nonpolar, metal columns allow you to work a temperatures up to 430°C with no compromise in performance when analyzing highly active and aggressive compounds.

Engineered for Superior Performance:
  • Nonpolar, 100% dimethyl polysiloxane
  • Low bleed for excellent signal-to-noise ratio, sensitivity and mass spectral integrity
  • Stable to 430°C
  • Applications:
  • Hydrocarbons
  • Solvent impurities
  • Polychlorinated biphenyl (PCB) congeners
  • Aroclor mixes
  • Simulated distillation
  • Drugs of abuse
  • Natural gas odorants
  • Essential oils
  • Pesticides
  • A Leap Forward in Performance with Low Bleed and Superior Inertness:
  • A low bleed, stable column produces consistent results.
  • Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes. Minimizing column bleed extends the column lifetime, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult compounds.
  • Recommended For:
  • Hydrocarbons
  • Gasoline range
  • Chlorinated aromatics
  • Organochlorine pesticides
  • Organophosphorous pesticides
  • Polycyclic aromatic hydrocarbons (PAHs)
  • Paraffins
  • Polywax
  • Pyrethroids
  • Semivolatiles
  • Xylenes
  • Similar To:
  • MXT™-1
  • DB-1
  • DB-1MS
  • HP-1
  • HP-1MS
  • Ultra-1
  • SPB™-1
  • Equity™-1
  • MDN-1
  • CP-Sil 5 CB
  • VF-1ms
  • ZB-1HT
  • Specifications

    For Use With (Application) Hydrocarbons Anaylsis, GC/MS for Hydrocarbons, GC/MS for Gasoline Range Organics (GROs), GC/MS for Drugs of Abuse, GC/MS for PCBs
    Film Thickness 2.65 μm
    Length (Metric) 10 m
    Polarity Non-Polar
    Diameter (Metric) 0.53 mm
    USP Type G2
    Stationary Phase TraceGOLD™ TG-1MT
    Diameter (Metric) Inner 0.53 mm
    Product Line TraceGOLD
    Max. Temperature (Metric) Up to 430°C

    Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.