missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD™ TG-1MS GC Columns

Catalog No. p-4522528
Change view
Click to view available options
Length (Metric):
10 m
12 m
15 m
20 m
30 m
40 m
60 m
100 m
Diameter (Metric) Inner:
0.1 mm
0.15 mm
0.18 mm
0.2 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.15 μm
0.18 μm
0.25 μm
0.33 μm
0.5 μm
1 μm
1.5 μm
3 μm
5 μm
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
260990200 10 m 0.1 mm 0.1 μm
260992760 - 0.15 mm 0.15 μm
260992940 40 m 0.15 mm 0.15 μm
14754512 60 m 0.32 mm 0.5 μm
260991300 15 m 0.25 mm 0.25 μm
260991310 15 m 0.32 mm 0.25 μm
260993530 30 m 0.53 mm 5 μm
260991420 30 m 0.25 mm 0.25 μm
260993590 100 m 0.25 mm 0.5 μm
260991430 30 m 0.32 mm 0.25 μm
260993960 30 m 0.53 mm 3 μm
260991540 60 m 0.25 mm 0.25 μm
260A047P 30 m 0.25 mm 0.1 μm
260991550 60 m 0.32 mm 0.25 μm
260992110 30 m 0.25 mm 0.5 μm
260992130 15 m 0.53 mm 0.5 μm
260992240 30 m 0.32 mm 0.5 μm
260992250 30 m 0.53 mm 0.5 μm
260992350 60 m 0.25 mm 0.5 μm
260992360 60 m 0.32 mm 0.5 μm
260992840 15 m 0.25 mm 0.5 μm
260992850 15 m 0.32 mm 1 μm
260992860 15 m 0.53 mm 1 μm
260992960 30 m 0.25 mm 1 μm
260992970 30 m 0.32 mm 1 μm
260992980 30 m 0.53 mm 1 μm
260993080 60 m 0.25 mm 1 μm
260993090 60 m 0.32 mm 1 μm
260993340 15 m 0.53 mm 1.5 μm
260993500 15 m 0.32 mm 3 μm
260994840 30 m 0.32 mm 3 μm
260995820 12 m 0.2 mm 0.33 μm
260995780 20 m 0.18 mm 0.18 μm
33 options

Catalog No. 260990200

Supplier: Thermo Scientific™ 260990200

Only null left

Choose the nonpolar Thermo Scientific™ TraceGOLD™ TG-1MS GC column for optimal signal-to-noise ratio, sensitivity, and MS integrity. Achieve consistent results with this low-bleed, stable column.

Achieve consistent results with this low-bleed, stable column. For optimal signal-to-noise ratio, sensitivity and MS integrity for a wide variety of applications, the nonpolar TraceGOLD TG-1MS GC column is an excellent choice.

Engineered for Superior Performance:
  • Nonpolar, 100% dimethyl polysiloxane
  • Equivalent to USP G2
  • Exceptionally low bleed
  • Applications:
  • Hydrocarbons
  • Polychlorinated biphenyls (PCBs)
  • Drugs of abuse
  • Gasoline range organics (GROs)
  • Refinery gases
  • Essential oils
  • Pesticides
A Leap Forward in Performance with Low Bleed and Superior Inertness:
  • Low baseline noise enables improved limits of detection with enhanced resolution of low-level analytes.
  • Minimizing column bleed extends the column lifetime, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult to analyze compounds.
Recommended For:
  • Hydrocarbons
  • GROs
  • Drugs of abuse
  • PCBs
Alternative Uses:
  • Chlorinated aromatics
  • Organochlorine pesticides
  • Organophosphorous pesticides
  • Polycyclic aromatic hydrocarbons (PAHs)
  • Paraffins
  • Polywax
  • Pyrethroids
  • Semivolatiles
  • Xylenes
  • Similar To:
  • Rxi™-1ms
  • DB-1
  • DB-1ms
  • HP-1
  • HP-1ms
  • Ultra-1
  • SPB™-1
  • Equity™-1
  • VF-1ms
  • CP-Sil 5 CB Low Bleed/MS

Specifications

Stationary Phase TraceGOLD TG-1 MS
Diameter (Metric) 0.1 mm
Product Line TraceGOLD
Max. Temperature 330/350°C for Standard Columns; 430°C for Metal Columns
Diameter (Metric) Inner 0.1 mm
USP Type G2
For Use With (Application) GC/MS for Hydrocarbons, Solvent Impurities, PCB Congeners, and Aroclor Mixes, GC/MS for Simulated Distillation, Drugs of Abuse, Natural Gas Odorants, Essential Oils, and Pesticides
Film Thickness 0.1 μm
Length (Metric) 10 m
Polarity Non-Polar
Description 0.1 um Thickness; 0.1 mm ID; 10 m Length
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.