missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD™ TG-1MS GC Columns

Catalog No. 260A047P
Change view
Click to view available options
Length (Metric):
10 m
12 m
15 m
20 m
30 m
40 m
60 m
100 m
Diameter (Metric) Inner:
0.1 mm
0.15 mm
0.18 mm
0.2 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.15 μm
0.18 μm
0.25 μm
0.33 μm
0.5 μm
1 μm
1.5 μm
3 μm
5 μm
33 product options available for selection
Product selection table with 33 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
260A047P 30 m 0.25 mm 0.1 μm
260990200 10 m 0.1 mm 0.1 μm
260992760 - 0.15 mm 0.15 μm
260992940 40 m 0.15 mm 0.15 μm
14754512 60 m 0.32 mm 0.5 μm
260991300 15 m 0.25 mm 0.25 μm
260991310 15 m 0.32 mm 0.25 μm
260993530 30 m 0.53 mm 5 μm
260991420 30 m 0.25 mm 0.25 μm
260993590 100 m 0.25 mm 0.5 μm
260991430 30 m 0.32 mm 0.25 μm
260993960 30 m 0.53 mm 3 μm
260991540 60 m 0.25 mm 0.25 μm
260991550 60 m 0.32 mm 0.25 μm
260992110 30 m 0.25 mm 0.5 μm
260992130 15 m 0.53 mm 0.5 μm
260992240 30 m 0.32 mm 0.5 μm
260992250 30 m 0.53 mm 0.5 μm
260992350 60 m 0.25 mm 0.5 μm
260992360 60 m 0.32 mm 0.5 μm
260992840 15 m 0.25 mm 0.5 μm
260992850 15 m 0.32 mm 1 μm
260992860 15 m 0.53 mm 1 μm
260992960 30 m 0.25 mm 1 μm
260992970 30 m 0.32 mm 1 μm
260992980 30 m 0.53 mm 1 μm
260993080 60 m 0.25 mm 1 μm
260993090 60 m 0.32 mm 1 μm
260993340 15 m 0.53 mm 1.5 μm
260993500 15 m 0.32 mm 3 μm
260994840 30 m 0.32 mm 3 μm
260995820 12 m 0.2 mm 0.33 μm
260995780 20 m 0.18 mm 0.18 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 33 options available.
33 options
Catalog No. 260A047P Supplier Thermo Scientific™ Supplier No. 260A047P

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Choose the nonpolar Thermo Scientific™ TraceGOLD™ TG-1MS GC column for optimal signal-to-noise ratio, sensitivity, and MS integrity. Achieve consistent results with this low-bleed, stable column.

Achieve consistent results with this low-bleed, stable column. For optimal signal-to-noise ratio, sensitivity and MS integrity for a wide variety of applications, the nonpolar TraceGOLD TG-1MS GC column is an excellent choice.

  • Engineered for Superior Performance:
  • Nonpolar, 100% dimethyl polysiloxane
  • Equivalent to USP G2
  • Exceptionally low bleed

Applications:

  • Hydrocarbons
  • Polychlorinated biphenyls (PCBs)
  • Drugs of abuse
  • Gasoline range organics (GROs)
  • Refinery gases
  • Essential oils
  • Pesticides

A Leap Forward in Performance with Low Bleed and Superior Inertness:

  • Low baseline noise enables improved limits of detection with enhanced resolution of low-level analytes.
  • Minimizing column bleed extends the column lifetime, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult to analyze compounds.

Recommended For:

  • Hydrocarbons
  • GROs
  • Drugs of abuse
  • PCBs

Alternative Uses:

  • Chlorinated aromatics
  • Organochlorine pesticides
  • Organophosphorous pesticides
  • Polycyclic aromatic hydrocarbons (PAHs)
  • Paraffins
  • Polywax
  • Pyrethroids
  • Semivolatiles
  • Xylenes

Similar To:

  • Rxi™-1ms
  • DB-1
  • DB-1ms
  • HP-1
  • HP-1ms
  • Ultra-1
  • SPB™-1
  • Equity™-1
  • VF-1ms
  • CP-Sil 5 CB Low Bleed/MS

Specifications

For Use With (Application) Environmental Analysis, GC/MS for Environmental Analyses
Film Thickness 0.1 μm
Length (Metric) 30 m
Polarity Non-Polar
Diameter (Metric) 0.25 mm
USP Type G1, G2, G38
Stationary Phase Trace™ TR-1
Diameter (Metric) Inner 0.25 mm
Product Line TRACE
Max. Temperature (Metric) 340/360°C

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.