missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Chromatography Columns and Cartridges
- GC Columns
- GC Capillary Columns
- Thermo Scientific™ TraceGOLD™ TG-1MS GC Columns
Thermo Scientific™ TraceGOLD™ TG-1MS GC Columns
Catalog No. 260990200
Change view
Click to view available options
Length (Metric):
10 m
12 m
15 m
20 m
30 m
40 m
60 m
100 m
Diameter (Metric) Inner:
0.1 mm
0.15 mm
0.18 mm
0.2 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.15 μm
0.18 μm
0.25 μm
0.33 μm
0.5 μm
1 μm
1.5 μm
3 μm
5 μm
33 product options available for selection
| Catalog No. | Length (Metric) | Diameter (Metric) Inner | Film Thickness |
|---|---|---|---|
| 260990200 | 10 m | 0.1 mm | 0.1 μm |
| 260992760 | - | 0.15 mm | 0.15 μm |
| 260992940 | 40 m | 0.15 mm | 0.15 μm |
| 14754512 | 60 m | 0.32 mm | 0.5 μm |
| 260991300 | 15 m | 0.25 mm | 0.25 μm |
| 260991310 | 15 m | 0.32 mm | 0.25 μm |
| 260993530 | 30 m | 0.53 mm | 5 μm |
| 260991420 | 30 m | 0.25 mm | 0.25 μm |
| 260993590 | 100 m | 0.25 mm | 0.5 μm |
| 260991430 | 30 m | 0.32 mm | 0.25 μm |
| 260993960 | 30 m | 0.53 mm | 3 μm |
| 260991540 | 60 m | 0.25 mm | 0.25 μm |
| 260A047P | 30 m | 0.25 mm | 0.1 μm |
| 260991550 | 60 m | 0.32 mm | 0.25 μm |
| 260992110 | 30 m | 0.25 mm | 0.5 μm |
| 260992130 | 15 m | 0.53 mm | 0.5 μm |
| 260992240 | 30 m | 0.32 mm | 0.5 μm |
| 260992250 | 30 m | 0.53 mm | 0.5 μm |
| 260992350 | 60 m | 0.25 mm | 0.5 μm |
| 260992360 | 60 m | 0.32 mm | 0.5 μm |
| 260992840 | 15 m | 0.25 mm | 0.5 μm |
| 260992850 | 15 m | 0.32 mm | 1 μm |
| 260992860 | 15 m | 0.53 mm | 1 μm |
| 260992960 | 30 m | 0.25 mm | 1 μm |
| 260992970 | 30 m | 0.32 mm | 1 μm |
| 260992980 | 30 m | 0.53 mm | 1 μm |
| 260993080 | 60 m | 0.25 mm | 1 μm |
| 260993090 | 60 m | 0.32 mm | 1 μm |
| 260993340 | 15 m | 0.53 mm | 1.5 μm |
| 260993500 | 15 m | 0.32 mm | 3 μm |
| 260994840 | 30 m | 0.32 mm | 3 μm |
| 260995820 | 12 m | 0.2 mm | 0.33 μm |
| 260995780 | 20 m | 0.18 mm | 0.18 μm |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 33 options available.
Description
Achieve consistent results with this low-bleed, stable column. For optimal signal-to-noise ratio, sensitivity and MS integrity for a wide variety of applications, the nonpolar TraceGOLD TG-1MS GC column is an excellent choice.
Engineered for Superior Performance:
- Nonpolar, 100% dimethyl polysiloxane
- Equivalent to USP G2
- Exceptionally low bleed
- Applications:
- Hydrocarbons
- Polychlorinated biphenyls (PCBs)
- Drugs of abuse
- Gasoline range organics (GROs)
- Refinery gases
- Essential oils
- Pesticides
- Low baseline noise enables improved limits of detection with enhanced resolution of low-level analytes.
- Minimizing column bleed extends the column lifetime, leading to higher productivity.
- Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
- Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult to analyze compounds.
- Hydrocarbons
- GROs
- Drugs of abuse
- PCBs
- Chlorinated aromatics
- Organochlorine pesticides
- Organophosphorous pesticides
- Polycyclic aromatic hydrocarbons (PAHs)
- Paraffins
- Polywax
- Pyrethroids
- Semivolatiles
- Xylenes
- Similar To:
- Rxi™-1ms
- DB-1
- DB-1ms
- HP-1
- HP-1ms
- Ultra-1
- SPB™-1
- Equity™-1
- VF-1ms
- CP-Sil 5 CB Low Bleed/MS
Specifications
Specifications
| For Use With (Application) | GC/MS for Hydrocarbons, Solvent Impurities, PCB Congeners, and Aroclor Mixes, GC/MS for Simulated Distillation, Drugs of Abuse, Natural Gas Odorants, Essential Oils, and Pesticides |
| Film Thickness | 0.1 μm |
| Length (Metric) | 10 m |
| Polarity | Non-Polar |
| Description | 0.1 um Thickness; 0.1 mm ID; 10 m Length |
| Diameter (Metric) | 0.1 mm |
| USP Type | G2 |
| Stationary Phase | TraceGOLD TG-1 MS |
| Diameter (Metric) Inner | 0.1 mm |
| Product Line | TraceGOLD |
| Max. Temperature (Metric) | 330/350°C for Standard Columns; 430°C for Metal Columns |
| Show More Show Less |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.