missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD TG-17MS GC Columns

Catalog No. p-4522531
Change view
Click to view available options
Length (Metric):
15 m
30 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
1.5 μm
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
260891300 15 m 0.25 mm 0.25 μm
260891420 30 m 0.25 mm 0.25 μm
260891430 30 m 0.32 mm 0.25 μm
260891440 30 m 0.53 mm 0.25 μm
260892230 30 m 0.25 mm 0.5 μm
260892240 30 m 0.32 mm 0.5 μm
260892960 30 m 0.25 mm 1 μm
260892970 30 m 0.32 mm 1 μm
260892980 30 m 0.53 mm 1 μm
260893360 30 m 0.53 mm 1.5 μm
10 options

Catalog No. 260891300

Supplier: Thermo Scientific™ 260891300

Only null left

Use these columns for GCMS applications that require more polarity than a 5% phenyl column.

Thermo Scientific™ TraceGOLD TG-17MS GC Columns are particularly suited for GCMS applications that require more polarity than a 5% phenyl column.

  • Mid-polarity phase of 50% diphenyl/50% dimethyl polysiloxane
  • Ideal for confirmational analysis
  • Excellent inertness for active compounds such as pesticides
  • Very low bleed ideal for analysis by GCMS
  • Similar to Rxi™-17, DB-17, DB-608, VF-17ms, CP-Sil 24 CB

Recommended for:

  • Pesticides and herbicides
  • Rosin acids
  • Phthalate esters
  • Triglycerides
  • Sterols

Specifications

USP Type G43
Stationary Phase TraceGOLD™ TG-17 MS
Product Line TraceGOLD
Diameter (Metric) Inner 0.25 mm
Max. Temperature 300/320°C
Diameter (Metric) 0.25 mm
For Use With (Application) Sterols Analysis, GC/MS for Rosin Acids, GC/MS for Phthalate Esters, GC/MS for Triglycerides, GC/MS for Sterols
Film Thickness 0.25 μm
Length (Metric) 15 m
Polarity Mid-Polar
Description 0.25 um Thickness; 0.25 mm ID; 15 m Length
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.