missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD TG-1701MS GC Columns

Catalog No. p-4522535
Change view
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
260900630 60 m 0.32 mm 1.5 μm
260901420 30 m 0.25 mm 0.25 μm
260902230 30 m 0.25 mm 0.5 μm
260902240 30 m 0.32 mm 0.5 μm
260902350 60 m 0.25 mm 0.5 μm
260902960 30 m 0.25 mm 1 μm
260902970 30 m 0.32 mm 1 μm
260902980 30 m 0.53 mm 1 μm
260903080 60 m 0.25 mm 1 μm
260903090 60 m 0.32 mm 1 μm
260903960 30 m 0.53 mm 3 μm
11 options

Catalog No. 260900630

Supplier: Thermo Scientific™ 260900630

Only null left

Features a mix of cyano and phenyl groups for increased polarity and a different elution order relative to less polar columns.

Thermo Scientific™ TraceGOLD TG-1701MS GC Columns feature a mix of cyano and phenyl groups for increased polarity and a different elution order relative to less polar columns.

  • Mid-polarity phase (14% cyanopropylphenyl, 86% dimethyl polysiloxane)
  • Fully characterized for long-term reproducibility, column-to-column consistency and low-bleed
  • Optimal for confirmation analysis
  • Equivalent to USP G46 phase
  • Similar to: Rtx-1701, DB-1701, HP-1701, SPB-1701, VF-1701, CP-Sil 19 CB

Recommended for:

Alcohols

Pesticides

Oxygenates

PCB cogeners

Aroclor mixes

Specifications

Product Line TraceGOLD
Diameter (Metric) Inner 0.32 mm
Max. Temperature 260/280°C
Stationary Phase TraceGOLD™ TG-1701 MS
USP Type G46
Diameter (Metric) 0.32 mm
For Use With (Application) Aroclor Mixes Analysis, GC/MS for Pesticides, GC/MS for Oxygenates, GC/MS for PCB Cogeners, GC/MS for Aroclor Mixes
Film Thickness 1.5 μm
Length (Metric) 60 m
Polarity Mid-Polar
Description 1.5umthickness; 0.32mm ID; 60m length
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.