missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TRACE™ TR-WaxMS GC Columns

Catalog No. 260X296P
Change view
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
260X296P 30 m 0.25 mm 1 μm
260X142P 30 m 0.25 mm 0.25 μm
260X154P 60 m 0.25 mm 0.25 μm
260X224P 30 m 0.32 mm 0.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 260X296P Supplier Thermo Scientific™ Supplier No. 260X296P

Use this low-bleed, highly stable polar GC column for high-polarity separations for MS analysis.

For high-polarity separations as part of GC/MS analysis, choose the low-bleed, high polarity Thermo ScientificTM TRACETM TR-WaxMS GC Column. The TRACE TR-WaxMS column is manufactured using a proprietary bonding technique that minimizes bleed and extends the maximum operating temperature (260 to 280 ̊C).

Engineered for Superior Performance:
  • Polar phase, polyethylene glycol
  • Proprietary bonding method for expanded operating temperatures
  • Extremely low bleed for improved sensitivity and library matches
  • High stability with oxygen and water

Applications:
  • Aromatic hydrocarbons
  • Food additives
  • Essential oils
  • Alcohols
  • Esters
  • Aldehydes
  • Ketones

Excellent Quality and Reproducibility:
  • Low bleed even at elevated temperatures
  • Outstanding robustness for difficult separations
  • Reliable and reproducible performance

Recommended Uses:
  • Aldehydes
  • Essential oils

Alternative Uses:
  • Acids
  • Alcohols
  • Alcohols in beverages
  • Alditol acetates (sugars)
  • Amines&endash;Aliphatic
  • Amines&endash;Aromatic
  • Herbicides
  • Ketones
  • Nitroaromatics
  • Phenols
  • Volatiles

Similar To:
  • DB-Wax
  • Rtx™-Wax
  • Stabilwax™
  • HP20M
  • BP20
  • HP-Wax
  • HP-INNOWax
  • SUPELCOWAX™ 10
  • AT™-Wax
  • Nukol™
  • CP Wax 52CB
  • ZB-Wax

Specifications

For Use With (Application) GC/MS for Aromatic Hydrocarbons, Alcohols, Esters, Aldehydes, and Ketones, GC/MS for Food Additives and Essential Oils
Film Thickness 1 μm
Length (Metric) 30 m
Polarity Polar
Description 30 m x 0.25 mm x 1 μm
Diameter (Metric) 0.25 mm
USP Type G16
Stationary Phase Trace™ TG-WAXMS
Diameter (Metric) Inner 0.25 mm
Product Line TRACE
Max. Temperature (Metric) 280/300°C
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.