Learn More
Thermo Scientific™ TRACE™ TR-WaxMS GC Columns
Description
For high-polarity separations as part of GC/MS analysis, choose the low-bleed, high polarity Thermo ScientificTM TRACETM TR-WaxMS GC Column. The TRACE TR-WaxMS column is manufactured using a proprietary bonding technique that minimizes bleed and extends the maximum operating temperature (260 to 280 ̊C).
Engineered for Superior Performance:
- Polar phase, polyethylene glycol
- Proprietary bonding method for expanded operating temperatures
- Extremely low-bleed for improved sensitivity and library matches
- High stability with oxygen and water
Applications:
- Aromatic hydrocarbons
- Food additives
- Essential oils
- Alcohols
- Esters
- Aldehydes
- Ketones
Excellent Quality and Reproducibility:
- Low-bleed even at elevated temperatures
- Outstanding robustness for difficult separations
- Reliable and reproducible performance
Recommended Uses:
- Aldehydes
- Essential oils
Alternative Uses:
- Acids
- Alcohols
- Alcohols in beverages
- Alditol acetates (sugars)
- Amines&endash;Aliphatic
- Amines&endash;Aromatic
- Herbicides
- Ketones
- Nitroaromatics
- Phenols
- Volatiles
Similar To:
- DB-Wax
- Rtx™-Wax
- Stabilwax™
- HP20M
- BP20
- HP-Wax
- HP-INNOWax
- SUPELCOWAX™ 10
- AT™-Wax
- Nukol™
- CP Wax 52CB
- ZB-Wax
Specifications
Specifications
| For Use With (Application) | GC/MS for Aromatic Hydrocarbons, Alcohols, Esters, Aldehydes, and Ketones, GC/MS for Food Additives and Essential Oils |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Polarity | Polar |
| Description | 30 m x 0.25 mm x 0.25 μm |
| Diameter (Metric) | 0.25 mm |
| USP Type | G16 |
| Stationary Phase | Trace™ TG-WAXMS |
| Diameter (Metric) Inner | 0.25 mm |
| Product Line | TRACE |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.