missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TRACE™ TR-FFAP GC Columns

Catalog No. 260N230P
Change view
Click to view available options
Length (Metric):
15 m
30 m
50 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
260N230P 50 m 0.32 mm 0.5 μm
260N130P 15 m 0.25 mm 0.25 μm
260N142P 30 m 0.25 mm 0.25 μm
260N143P 30 m 0.32 mm 0.25 μm
260N154P 60 m 0.25 mm 0.25 μm
260N225P 30 m 0.53 mm 0.5 μm
03251687 30 m 0.53 mm 1 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 260N230P Supplier Thermo Scientific™ Supplier No. 260N230P

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Maintains low-bleed even at elevated temperatures. Choose these columns for outstanding robustness in difficult-to-analyze separations.

Low-bleed even at elevated temperatures. Chose the Thermo ScientificTM TRACETM TR-FFAP GC Columns for outstanding robustness in difficult-to-analyze separations.

Engineered Specifically for FFAP Analysis:
  • Polar phase, TPA modified polyethylene glycol
  • Bonded FFAP phase
  • Quality tested for acidic compound analysis
  • Equivalent to USP G25 and G35
  • Excellent Quality and Reproducibility
  • Low bleed even at elevated temperatures
  • Outstanding robustness for difficult-to-analyze separations
  • Reliable and reproducible performance

Recommended Use:
  • Acids
  • FFAP analysis
  • Alcohols

Specifications

For Use With (Application) Acidic Compound Analysis, GC for Acidic Compound Analysis
Film Thickness 0.5 μm
Length (Metric) 50 m
Polarity Polar
Description 50 m x 0.32 mm x 0.5 μm
Diameter (Metric) 0.32 mm
USP Type G25, G35
Stationary Phase Trace™ TR-FFAP
Diameter (Metric) Inner 0.32 mm
Product Line TRACE
Max. Temperature (Metric) 240/250°C
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.