missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TRACE™ TR-FAME GC Columns

Catalog No. 260M141P
Change view
Click to view available options
Length (Metric):
10 m
30 m
50 m
60 m
100 m
120 m
Diameter (Metric):
0.1 mm
0.22 mm
0.25 mm
0.32 mm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
260M141P 30 m 0.22 mm
260M096P 10 m 0.1 mm
03052622 100 m 0.25 mm
03150239 30 m 0.25 mm
260M143P 30 m 0.32 mm
260M147P 50 m 0.22 mm
03150244 60 m 0.25 mm
260M155P 60 m 0.32 mm
260M166L 120 m 0.25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 260M141P Supplier Thermo Scientific™ Supplier No. 260M141P

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For separation of cis/trans isomers and FAMEs with various degrees of unsaturation, choose this low-bleed, high-polarity column optimized for FAME analysis.

Choose Thermo Scientific™ TRACE™ TR-FAME GC Columns for separation of cis/trans isomers and fatty acid methyl esters (FAMEs) with various degrees of unsaturation. The TRACE TR-FAME column is a cyanopropylphenyl-based phase specifically designed for the separation of FAMEs. It is also suitable for any application that requires a high-polarity column for use with MS detection.

Excellent Quality and Reproducibility
  • Low bleed for MS, even at elevated temperatures
  • Outstanding robustness for difficult separations
  • Reliable and reproducible performance
  • Polar phase, 70% cyanopropyl polysilphenylene-siloxane
  • Higher operating temperature than other columns
Applications:
  • FAMEs
  • FAMEs cis/trans isomers

Recommended Uses:
  • FAMEs

Similar To:
  • DB-23
  • BPX70
  • Rtx™-2330
  • SP™-2330
  • CP-Sil 88
  • SP™-2380
  • HP-23
  • VF-23ms
  • 007-23
  • AT™-Silar
  • PE-23

Specifications

For Use With (Application) FAMEs Cis/Trans Isomers Analysis, GC/MS for the Analysis of FAMEs Cis/Trans Isomers
Film Thickness 0.25 μm
Length (Metric) 30 m
Polarity Polar
Description Bacteroides Fragilis; ATCC 25285
Diameter (Metric) 0.22 mm
Stationary Phase Trace™ TR-FAME
Diameter (Metric) Inner 0.22 mm
Product Line TRACE
Max. Temperature (Metric) 250/260°C

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.