missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TRACE™ TR-BioDiesel GC Columns

Catalog No. 26AX142P
Change view
Click to view available options
Length (Metric):
10 m
30 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Film Thickness:
0.1 μm
0.25 μm
3 μm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
26AX142P 30 m 0.25 mm 0.25 μm
03150709 30 m 0.32 mm 3 μm
03150711 10 m 0.32 mm 0.1 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 26AX142P Supplier Thermo Scientific™ Supplier No. 26AX142P

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Determine methanol, fatty acid methyl esters (FAMEs) and glycerides in biodiesel analysis with high performance and reproducibility.

Determine methanol, fatty acid methyl esters (FAMEs) and glycerides in biodiesel analysis with high performance and reproducibility using Thermo Scientific™ TRACE™ TR-BioDiesel GC Columns. Biodiesel is an important component in the development of carbon neutral fuels and specific GC columns within the TRACE range deliver robust performance to meet and exceed the methodology demands for this application area.

Columns Specifically Designed to Meet Your Biodiesel Analysis Needs:
  • TRACE TR-BioDiesel (M); for determination of residual methanol content in biodiesel according to EN Method 14110
  • TRACE TR-BioDiesel (G); for the analysis of total glyceride content according to EN Method 14105
  • TRACE TR-BioDiesel (F); for the analysis of FAME content in biodiesel according to EN Method 14103
  • TRACE TR-BioDiesel (G) ASTM; for the analysis of total glyceride content according to ASTM method D-6584
Excellent Quality and Reproducibility:
  • Low bleed, even at elevated temperatures
  • Outstanding robustness for difficult separations
  • Reliable and reproducible performance

Specifications

For Use With (Application) Biodiesel Analysis
Film Thickness 0.25 μm
Length (Metric) 30 m
Description 30 m x 0.25 mm x 0.25 μm
Diameter (Metric) 0.25 mm
USP Type G1, G2, G38
Stationary Phase Trace™ TR-BioDiesel
Diameter (Metric) Inner 0.25 mm
Product Line TRACE
Max. Temperature (Metric) 300/320°C