missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TRACE™ TR-5MS GC Columns

Catalog No. 260F020P
Change view
Click to view available options
Length (Metric):
10 m
15 m
20 m
30 m
60 m
Diameter (Metric) Inner:
0.1 mm
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.18 μm
0.25 μm
0.5 μm
1 μm
3 μm
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
260F020P 10 m 0.1 mm 0.1 μm
260F035P 15 m 0.25 mm 0.1 μm
260F142P 30 m 0.25 mm 0.25 μm
260F143P 30 m 0.32 mm 0.25 μm
03150219 30 m 0.25 mm 0.5 μm
260F224P 30 m 0.32 mm 0.5 μm
260F225P 30 m 0.53 mm 0.5 μm
260F285P 15 m 0.32 mm 1 μm
260F296P 30 m 0.25 mm 1 μm
260F297P 30 m 0.32 mm 1 μm
260F298P 30 m 0.53 mm 1 μm
260F308P 60 m 0.25 mm 1 μm
260F309P 60 m 0.32 mm 1 μm
260F396P 30 m 0.53 mm 3 μm
260F578P 20 m 0.18 mm 0.18 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 260F020P Supplier Thermo Scientific™ Supplier No. 260F020P
Only null left

Choose these colums that feature a popular GCMS phase for many applications.

Thermo Scientific™ TRACE TR-5MS GC Columns feature a popular GCMS phase for many applications.

  • Nonpolar phase, 5% phenyl polysilphenylene-siloxane
  • Low bleed and high stability
  • High signal-to-noise for increased sensitivity
  • High robustness to oxygen and water contamination
  • Similar to B-5, DB-5MS, DB-5.625 XTI-5, BPX5, Rtx-5MS, Rtx- 5, SilMS, AT-5, AT-5MS, 007-5MS, SPB-5, CP-Sil 8CB, Ultra-2, HP-5, HP-5MS, HP5-TA, SPB-5, MDN-5S, VF-5ms, RSL-200, CB-5, OV-5, PE-5, 007-2(MP-5), SE-52, SE-54, PTE-5, CC-5, RH-5ms, ZB-5

Recommended for:

  • Hydrocarbons
  • Solvents
  • Pesticides
  • Herbicides
  • Phenols
  • Amines

Specifications

Stationary Phase Trace™ TR-5 MS
USP Type G27, G36
Product Line TRACE
Diameter (Metric) Inner 0.1 mm
Max. Temperature 360/370°C
Diameter (Metric) 0.1 mm
For Use With (Application) Herbicides Analysis, GC/MS for Solvents, GC/MS for Pesticides, GC/MS for Herbicides, GC/MS for Phenols, GC/MS for Amines
Film Thickness 0.1 μm
Length (Metric) 10 m
Polarity Non-Polar
Description 10 m x 0.10 mm x 0.10 μm
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.