missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TRACE™ TR-5HT GC Columns

Catalog No. 260H030P
Change view
Click to view available options
Length (Metric):
12 m
15 m
30 m
Film Thickness:
0.25 μm
1 μm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Film Thickness
260H030P 12 m 1 μm
260H035P 15 m 1 μm
260H047P 30 m 1 μm
260H142P 30 m 0.25 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 260H030P Supplier Thermo Scientific™ Supplier No. 260H030P

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Thermo Scientific™ TRACE TR-5HT GC Columns feature upper temperature limits as high as 400°C.

Thermo Scientific™ TRACE TR-5HT GC Columns feature upper temperature limits as high as 400°C.

  • Nonpolar phase, 5% phenyl polycarborane siloxane
  • Allow the elution of higher-boiling hydrocarbons up to C100
  • Low bleed even at elevated temperatures
  • Similar to DB-5, BP5, Rtx-5, HP-5, Ultra-2, PTE-5, SPB5, MDN-5, CP-Sil 8CB, SPB-5, AT-5, ZB-5, 007-2(MPS-5), SE-52, SE-54

Recommended for:

  • Hydrocarbons
  • Solvents
  • Pesticides
  • Herbicides
  • Phenols
  • Amines

Specifications

For Use With (Application) GC/MS
Film Thickness 1 μm
Length (Metric) 12 m
Description 12 m x 0.32 mm x 0.1 μm
Diameter (Metric) 0.32 mm
USP Type G27, G36
Stationary Phase Trace™ TR-5 HT
Product Line TRACE
Max. Temperature (Metric) 380/400°C