missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TRACE™ TR-5 GC Columns

Catalog No. 260E113P
Change view
Click to view available options
Length (Metric):
7 m
15 m
30 m
60 m
100 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
1.5 μm
5 μm
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
260E113P 7 m 0.32 mm 0.25 μm
260E130P 15 m 0.25 mm 0.25 μm
03150190 30 m 0.25 mm 0.25 μm
260E143P 30 m 0.32 mm 0.25 μm
361042298 60 m 0.25 mm 0.25 μm
260E155P 60 m 0.32 mm 0.25 μm
260E224P 30 m 0.32 mm 0.5 μm
260E225P 30 m 0.53 mm 0.5 μm
260E242P 100 m 0.32 mm 0.5 μm
260E297P 30 m 0.32 mm 1 μm
260E298P 30 m 0.53 mm 1 μm
260E336P 30 m 0.53 mm 1.5 μm
260E470P 30 m 0.53 mm 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 260E113P Supplier Thermo Scientific™ Supplier No. 260E113P

Choose these excellent starting columns for method development, capable of performing most required separations.

Excellent starting columns for method development,Thermo Scientific™ TRACE™ TR-5 GC Columns are capable of performing most required separations.

  • Nonpolar phase, 5% phenyl methyl polysiloxane
  • High operating temperature and extremely low-bleed
  • Widely used in a variety of applications
  • Similar to: DB-5, BP5, Rtx-5, HP-5, Ultra-2, PTE-5, SPB5, MDN-5, CP-Sil 8CB, SPB-5, AT-5, ZB-5, 007-2(MPS-5), SE-52, SE-54

Recommended for:

  • Alcohols
  • Free fatty acids
  • Aromatics
  • Flavors
  • Low polarity pesticides

Specifications

For Use With (Application) Aromatics Analysis, GC/MS for Free Fatty Acids, GC/MS for Aromatics, GC/MS for Flavors, GC/MS for Low Polarity Pesticides
Film Thickness 0.25 μm
Length (Metric) 7 m
Polarity Non-Polar
Description 7 m x 0.25 mm x 0.25 μm
Diameter (Metric) 0.25 mm
USP Type G27, G36
Stationary Phase Trace™ TR-5
Diameter (Metric) Inner 0.32 mm
Product Line TRACE
Max. Temperature (Metric) 320/340°C
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.