missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TRACE™ TR-1701 GC Columns
Description
Use mid-polarity columns with alternative selectivity with Thermo Scientific™ TRACE TR-1701 GC Columns.
- Mid-polarity phase, 14% Cyanopropylphenyl polysiloxane
- Low bleed even at a high operating temperature
- Excellent starting point for method development
- Suitable for a wide variety of applications
- Similar to DB-1701, Rtx-1701, HP-1701, BP10, OV-1701, 007-1701, CP-Sil 19 CB
Recommended for:
- Pesticides
- PCB's
- PAH's
- Organic Acids
- Drugs
- Steroids
- EPA 608, 8081
Specifications
Specifications
| For Use With (Application) | GC/MS for Pesticides, PCBs, PAHs, and Organic Acids, GC/MS for Drugs and Steroids, GC/MS for EPA 608, 8081 |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Polarity | Mid-Polar |
| Description | 30 m x 0.25 mm x 0.25 μm |
| Diameter (Metric) | 0.25 mm |
| USP Type | G46 |
| Stationary Phase | Trace™ TR-1701 |
| Diameter (Metric) Inner | 0.25 mm |
| Product Line | TRACE |
| Show More |