missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TRACE™ TR-1 GC Columns

Catalog No. 260A470P
Change view
Click to view available options
Length (Metric):
15 m
30 m
60 m
100 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
3 μm
5 μm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
260A470P 30 m 0.53 mm 5 μm
260A395P 30 m 0.32 mm 3 μm
260A297P 30 m 0.32 mm 1 μm
260A143P 30 m 0.32 mm 0.25 μm
260A223P 30 m 0.25 mm 0.5 μm
260A308P 60 m 0.25 mm 1 μm
260A130P 15 m 0.25 mm 0.25 μm
260A131P 15 m 0.32 mm 0.25 μm
260A142P 30 m 0.25 mm 0.25 μm
03150695 100 m 0.25 mm 0.5 μm
260A296P 30 m 0.25 mm 1 μm
260A154P 60 m 0.25 mm 0.25 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 260A470P Supplier Thermo Scientific™ Supplier No. 260A470P

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use this non-polar GC column for method development and analysis of chlorinated and nitroaromatic compounds and environmental samples.

Use the Thermo Scientific™ TRACE™ TR-1 GC column for method development and chlorinated and nitroaromatic compounds and environmental analyses. These non-polar phase, 100% dimethyl polysiloxane gas chromatography columns have a high operating temperature.

Specifications

Film Thickness 5 μm
Length (Metric) 30 m
Stationary Phase TR-1
Diameter (Metric) Inner 0.53 mm
Product Line TRACE

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.