missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TRACE™ GC Columns for Drugs of Abuse
Analyze common drugs of abuse with these GC columns and achieve high performance, sensitivity and reproducibility.
Supplier: Thermo Scientific™ 26AF130P
Description
Analyze amphetamines, codeine, morphine, and THC with high performance and reproducibility using Thermo Scientific™ TRACE™ GC Columns for Drugs of Abuse.
Tailored Specifically for Drugs of Abuse:- TRACE TR-DoA 5MS: Widely used for the analysis and determination of a range of toxicological target compounds including amphetamines, codeine, and morphine
- TRACE TR-DoA 35MS: Ideal for the determination of carboxy-THC because of its higher polarity, making it the recommended column for use in drug testing labs for the confirmation of THC
- Low bleed even at elevated temperatures
- Outstanding robustness for difficult separations
- Reliable and reproducible performance
Specifications
| 0.25 mm | |
| 0.25 mm | |
| Trace™ TR-DoA 35 MS | |
| GC/MS for Amphetamines, Codeine, and Morphine | |
| 15 m |
| G42 | |
| TRACE | |
| 360/370°C | |
| 0.25 μm |