missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ 4 in. Max Floor Marking Tape

Built stronger, lasts longer on punishing industrial floors. ToughStripe™ Max Floor Marking Tape is purpose-built to hold its ground in forklift and heavy traffic areas.
Specifications
| Adhesive Type | Permanent Rubber-based |
|---|---|
| Material | Polyethylene |
| Product Type | Floor Tape |
| Finish | Gloss |
| Length (English) | 100 ft. |
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
17986751
![]() |
Brady™
177096 |
Gray |
N/A
|
|
|||||
17986756
![]() |
Brady™
177076 |
Magenta, Yellow |
N/A
|
|
|||||
17986757
![]() |
Brady™
177074 |
Purple |
N/A
|
|
|||||
17986759
![]() |
Brady™
177069 |
Brown |
N/A
|
|
|||||
17986761
![]() |
Brady™
177063 |
Blue, White |
N/A
|
|
|||||
17986763
![]() |
Brady™
177060 |
Black, White |
N/A
|
|
|||||
17986764
![]() |
Brady™
177059 |
Black |
N/A
|
|
|||||
17986768
![]() |
Brady™
177055 |
Green, White |
N/A
|
|
|||||
17986770
![]() |
Brady™
177053 |
Blue, Yellow |
N/A
|
|
|||||
17986772
![]() |
Brady™
177051 |
Red, Yellow |
N/A
|
|
|||||
17986776
![]() |
Brady™
177047 |
Black, Orange |
N/A
|
|
|||||
17986777
![]() |
Brady™
177046 |
Red, White |
N/A
|
|
|||||
17986780
![]() |
Brady™
177042 |
Orange |
N/A
|
|
|||||
17986784
![]() |
Brady™
177037 |
Blue |
N/A
|
|
|||||
17986785
![]() |
Brady™
177036 |
Green |
N/A
|
|
|||||
17986789
![]() |
Brady™
177032 |
Red |
N/A
|
|
|||||
17986794
![]() |
Brady™
177027 |
White |
N/A
|
|
|||||
17986797
![]() |
Brady™
177024 |
Yellow, Black |
N/A
|
|
|||||
17986800
![]() |
Brady™
177016 |
Yellow |
N/A
|
|
|||||
Description
- 50% thinner than previous version of ToughStripe Max and twice as tough as similar-thickness vinyl tape.
- Thinner profile and true edge-to-edge adhesive minimize pick points.
- Plasticizer-free polyester (PETG) material is more rigid than vinyl.
- Every layer is hand selected, pressure tested and purpose built to protect colors and outlast the competition.
- Damage-isolating design keeps tape intact longer by preventing rips, gouges and tears from running.
- Matte finish provides excellent color contrast for clear visibility under any lighting.
- Compact construction results in a smaller, lightweight roll.
- Can be easily installed by one person with minimal tools and is compatible with the ToughStripe™ Floor Tape Applicator.
Specifications
| Permanent Rubber-based | |
| Floor Tape | |
| 100 ft. | |
| -18°C to +60°C | |
| 4 in. |
| Polyethylene | |
| Gloss | |
| 0°F to 140°F | |
| 0.024 in. |