missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe™ 4 in. Max Floor Marking Tape
GREENER_CHOICE

Built stronger, lasts longer on punishing industrial floors. ToughStripe™ Max Floor Marking Tape is purpose-built to hold its ground in forklift and heavy traffic areas.

Supplier:  Brady™ 177055

 View more versions of this product

Catalog No. 17986768


Only null left

Description

Description

  • 50% thinner than previous version of ToughStripe Max and twice as tough as similar-thickness vinyl tape.
  • Thinner profile and true edge-to-edge adhesive minimize pick points.
  • Plasticizer-free polyester (PETG) material is more rigid than vinyl.
  • Every layer is hand selected, pressure tested and purpose built to protect colors and outlast the competition.
  • Damage-isolating design keeps tape intact longer by preventing rips, gouges and tears from running.
  • Matte finish provides excellent color contrast for clear visibility under any lighting.
  • Compact construction results in a smaller, lightweight roll.
  • Can be easily installed by one person with minimal tools and is compatible with the ToughStripe™ Floor Tape Applicator.
Specifications

Chemical Identifiers

Permanent Rubber-based
Floor Tape
100 ft.
-18°C to +60°C
4 in.
Polyethylene
Gloss
0°F to 140°F
0.024 in.

Specifications

-18°C to +60°C
0.024 in.
Floor Tape
Permanent Rubber-based
Green, White
100 ft.
0°F to 140°F
4 in.
Polyethylene
Gloss
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions