missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ 4 in. Max Floor Marking Tape

Built stronger, lasts longer on punishing industrial floors. ToughStripe™ Max Floor Marking Tape is purpose-built to hold its ground in forklift and heavy traffic areas.
Supplier: Brady™ 177063
Description
- 50% thinner than previous version of ToughStripe Max and twice as tough as similar-thickness vinyl tape.
- Thinner profile and true edge-to-edge adhesive minimize pick points.
- Plasticizer-free polyester (PETG) material is more rigid than vinyl.
- Every layer is hand selected, pressure tested and purpose built to protect colors and outlast the competition.
- Damage-isolating design keeps tape intact longer by preventing rips, gouges and tears from running.
- Matte finish provides excellent color contrast for clear visibility under any lighting.
- Compact construction results in a smaller, lightweight roll.
- Can be easily installed by one person with minimal tools and is compatible with the ToughStripe™ Floor Tape Applicator.
Chemical Identifiers
| Permanent Rubber-based | |
| Floor Tape | |
| 100 ft. | |
| -18°C to +60°C | |
| 4 in. |
| Polyethylene | |
| Gloss | |
| 0°F to 140°F | |
| 0.024 in. |
Specifications
| 0.024 in. | |
| -18°C to +60°C | |
| Polyethylene | |
| 4 in. | |
| Blue, White |
| 100 ft. | |
| 0°F to 140°F | |
| Gloss | |
| Permanent Rubber-based | |
| Floor Tape |