missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Top Dog 8 mil Die Cut 50 in. Apron
Top Dog 8 mil Die Cut 50 in. Apron is reversable and designed to fit comfortably over clothes.
$767.10 - $767.10
Specifications
| Type | Apron |
|---|---|
| Size | Universal |
| Material | Polyurethane |
| Disposable | Reusable |
| Closure Type | Waist Ties |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
17-227-954
|
Vikan™
81024 |
Red |
Case of 24 Each for $767.10
|
|
|||||
|
17-227-956
|
Vikan™
81026 |
Yellow |
Case of 24 Each for $767.10
|
|
|||||
|
17-227-952
|
Vikan™
81022 |
Green |
Case of 24 Each for $767.10
|
|
|||||
|
17-227-953
|
Vikan™
81023 |
Blue |
Case of 24 Each for $767.10
|
|
|||||
|
17-227-955
|
Vikan™
81025 |
White |
Case of 24 Each for $767.10
|
|
|||||
Description
- Reusable
- Color-coded
- FDA-compliant garments
- Designed to support zoned color-coding programs
- Thicker 8 mil material significantly increases resistance to punctures and tears
- Ideal for workstations with sharp edges or jobs that require lifting, carrying, or the use of knives or scissors
- One-piece construction limits the potential for foreign body contamination and reduces harborage points for pathogens
Specifications
| Apron | |
| Polyurethane | |
| Waist Ties | |
| Ether-Based Polyurethane | |
| FDA Compliant | |
| 50 in. |
| Universal | |
| Reusable | |
| Non-sterile | |
| 8 mil | |
| 50 x 50 in. | |
| 0.6 lb. |