missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Top Dog 8 mil Die Cut 50 in. Apron
Top Dog 8 mil Die Cut 50 in. Apron is reversable and designed to fit comfortably over clothes.
Supplier: Vikan™ 81022
Description
- Reusable
- Color-coded
- FDA-compliant garments
- Designed to support zoned color-coding programs
- Thicker 8 mil material significantly increases resistance to punctures and tears
- Ideal for workstations with sharp edges or jobs that require lifting, carrying, or the use of knives or scissors
- One-piece construction limits the potential for foreign body contamination and reduces harborage points for pathogens
Specifications
| Apron | |
| Polyurethane | |
| Reusable | |
| Non-sterile | |
| 8 mil | |
| 50 x 50 in. | |
| 0.6 lb. |
| Universal | |
| Green | |
| Waist Ties | |
| Ether-Based Polyurethane | |
| FDA Compliant | |
| 50 in. |