missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Top Dog 6 mil Large Gown
Size large open-back gowns feature full-length cuffed sleeves and are available in a variety of colors.
$461.62 - $461.62
Specifications
| Product Type | General Purpose Gown |
|---|---|
| For Use With (Application) | Food Processing, Handling, Service |
| Gender | Unisex |
| Length (English) | 45 in. |
| Length (Metric) | 114.3 cm |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
17-227-969
|
Vikan™
86034 |
Red |
Case of 10 Each for $461.62
|
|
|||||
|
17-227-971
|
Vikan™
86036 |
Yellow |
Case of 10 Each for $461.62
|
|
|||||
|
17-227-967
|
Vikan™
86032 |
Green |
Case of 10 Each for $461.62
|
|
|||||
|
17-227-968
|
Vikan™
86033 |
Blue |
Case of 10 Each for $461.62
|
|
|||||
|
17-227-970
|
Vikan™
86035 |
White |
Case of 10 Each for $461.62
|
|
|||||
Description
- Combines the protection of sleeves and aprons into one garment
- Open back improves user comfort by reducing weight and providing ventilation
- Reusable
- Color-coded
- FDA CFR 21 compliant
Specifications
| General Purpose Gown | |
| Unisex | |
| 114.3 cm | |
| Full Length | |
| Ether-Based Polyurethane | |
| Reusable | |
| Elastic | |
| 6 mil | |
| Not Autoclavable |
| Food Processing, Handling, Service | |
| 45 in. | |
| None | |
| Large | |
| Over-the-Head | |
| Non-sterile | |
| Long Sleeve | |
| FDA 21 CFR | |
| 10/Cs. |