missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Top Dog 6 mil Large Gown
Description
- Combines the protection of sleeves and aprons into one garment
- Open back improves user comfort by reducing weight and providing ventilation
- Reusable
- Color-coded
- FDA CFR 21 compliant
Specifications
Specifications
| Size | Large |
| Material | Ether-Based Polyurethane |
| Color | Yellow |
| Closure Type | Over-the-Head |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Cuff Style | Elastic |
| Model | 86036 |
| Sleeve Style | Long Sleeve |
| Thickness | 6 mil |
| Show More |