missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Top Dog 6 mil Large Gown
Size large open-back gowns feature full-length cuffed sleeves and are available in a variety of colors.
Supplier: Vikan™ 86035
Description
- Combines the protection of sleeves and aprons into one garment
- Open back improves user comfort by reducing weight and providing ventilation
- Reusable
- Color-coded
- FDA CFR 21 compliant
Specifications
| 45 in. | |
| Food Processing, Handling, Service | |
| Unisex | |
| 114.3 cm | |
| Ether-Based Polyurethane | |
| Over-the-Head | |
| Non-sterile | |
| 86035 | |
| 6 mil | |
| Not Autoclavable |
| General Purpose Gown | |
| None | |
| Full Length | |
| Large | |
| White | |
| Reusable | |
| Elastic | |
| Long Sleeve | |
| FDA 21 CFR | |
| 10/Cs. |