missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals TMB EASY, Liquid Substrate

Catalog No. AC328030300
Change view
Click to view available options
Substrate Quantity:
30mL
100mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Substrate Quantity
AC328030300 30mL
AC328031000 100mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. AC328030300 Supplier Thermo Scientific Chemicals Supplier No. 328030300
Get Up to $1,800 in Chemicals with Purchase
View all promotions

This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications

Boiling Point 100°C
Color Clear
Form Liquid
Quantity 30mL
Substrate Type TMB Substrate
Packaging Glass bottle
Storage Requirements 4°C
Substrate Quantity 30mL

RUO – Research Use Only