missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Tirrill Bunsen Burner with Gas Control
Tirrill burners allow greater flexibility in the adjustment of the air-gas mixture
Supplier: Eisco™ EISCH0095A
Description
- Maximum temperature of flame can reach 1550°C
- Allows adjustment of both the air supply and the gas supply
- Adjustable air ports regulate the air supply and brass needle valve regulates the gas supply
- Accepts burner tubing of 9mm inside diameter
- Maximum temperature of flame can reach 1550°C
- Allows adjustment of both the air supply and the gas supply
- Adjustable air ports regulate the air supply and brass needle valve regulates the gas supply
- Accepts burner tubing of 9 mm inside diameter
Chemical Identifiers
| Tirrill Bunsen Burner | |
| 13 mm | |
| 155 mm | |
| 1550°C |
| Aluminum, Die Cast Zinc Alloy | |
| Heating, Sterilization and Combustion | |
| Gas Control |
Specifications
| Tirrill Bunsen Burner | |
| LPG | |
| 7.62 cm | |
| 3.5 in. | |
| Heating, Sterilization and Combustion | |
| 155 mm | |
| 1550°C | |
| 0.5 kg | |
| 8.25 cm |
| Liquid Petroleum Gas (LPG) | |
| 3 in. | |
| Aluminum, Die Cast Zinc Alloy | |
| 13 mm | |
| 6 in. | |
| Gas Control | |
| 0.3 lb. | |
| 3.25 in. |