missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Tirrill Bunsen Burner with Gas Control

Catalog No. p-6838101
Change view
Click to view available options
Gas Type:
LPG
Natural Gas
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gas Type
S13938 Natural Gas
S13937 LPG
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S13938 Supplier Eisco™ Supplier No. CH0095B

Tirrill burners allow greater flexibility in the adjustment of the air-gas mixture

  • Maximum temperature of flame can reach 1550°C
  • Allows adjustment of both the air supply and the gas supply
  • Adjustable air ports regulate the air supply and brass needle valve regulates the gas supply
  • Accepts burner tubing of 9mm inside diameter

  • Maximum temperature of flame can reach 1550°C
  • Allows adjustment of both the air supply and the gas supply
  • Adjustable air ports regulate the air supply and brass needle valve regulates the gas supply
  • Accepts burner tubing of 9 mm inside diameter

Specifications

Product Type Tirrill Bunsen Burner
For Use With (Equipment) Natural Gas
Gas Type Natural Gas
Length (English) 6 in.
Length (Metric) 15.24 cm
Material Aluminum, Die Cast Zinc Alloy
Diameter (English) 0.375 in.
Diameter (Metric) 13 mm
For Use With (Application) Heating, Sterilization and Combustion
Height (English) 4 in.
Height (Metric) 155 mm
Includes Gas Control
Max. Temperature (Metric) 1550°C
Weight (Metric) 1 kg
Width (English) 6 in.
Show More Show Less