missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Thumb Forceps PTFE Coated
Forceps are coated with PTFE to imbue forceps with heat and chemical resistance.
$66.71
Specifications
| Product Type | Lab Forceps |
|---|---|
| Autoclavable | Autoclavable |
| Coating | PTFE |
| Material | Stainless Steel |
| For Use With (Application) | Sample handling |
Description
Fisherbrand™ stainless steel forceps are PTFE-coated. Forceps are coated with PTFE to imbue forceps with heat and chemical resistance.
- Stainless steel construction
- Chemically resistant
- Nonsticking and non-corroding
Certifications
ISO 9001-02, GMP, cGMP
Specifications
| Lab Forceps | |
| PTFE | |
| Sample handling | |
| Yes | |
| No |
| Autoclavable | |
| Stainless Steel | |
| Forceps with PTFE coating | |
| 1 |