missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Thumb Forceps PTFE Coated

Catalog No. 13820062
Change view
Click to view available options
Size:
6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
13820062 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13820062 Supplier Fisherbrand™ Supplier No. 10401163

Forceps are coated with PTFE to imbue forceps with heat and chemical resistance.

Fisherbrand™ stainless steel forceps are PTFE-coated. Forceps are coated with PTFE to imbue forceps with heat and chemical resistance.

  • Stainless steel construction
  • Chemically resistant
  • Nonsticking and non-corroding

Certifications

ISO 9001-02, GMP, cGMP

Specifications

Product Type Lab Forceps
Autoclavable Autoclavable
Coating PTFE
Material Stainless Steel
For Use With (Application) Sample handling
Includes Forceps with PTFE coating
Latex Free Yes
Quantity 1
Size 6 in.
Length (English) 6 in.
Length (Metric) 15.2 cm
Weight (Metric) 70 g
Electrical Requirements No
Show More Show Less