missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SUN-SRi™ Unassembled 10-425 Vial Kits
Pre-assembled caps and septa save time during sample preparation and minimize contamination during assembly
$248.34
Specifications
| Closure Color | Black |
|---|---|
| Material (Liner) | PTFE/Silicone |
| Diameter (Metric) Outer | 12 mm |
| Material | Glass |
| Volume (Metric) | 2 mL |
Description
- Vials are conveniently provided in an adjacent well for easy accessibility. Kits are an economical alternative to ordering multiple components.
Specifications
| Black | |
| 12 mm | |
| 2 mL | |
| Polypropylene | |
| 100 Pk. | |
| 32 mm |
| PTFE/Silicone | |
| Glass | |
| 1.25 in. | |
| Screw Cap | |
| 10-425 |