missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SUN-SRi™ Crimp/Snap Cap Vials
Standard 12x32mm profile with 40% larger opening
$842.55
Specifications
| Diameter (Metric) Outer | 12 mm |
|---|---|
| Material | Polypropylene |
| Graduated | Yes |
| Height (English) | 1.25 in. |
| Neck Style | Wide |
| Catalog Number | Mfr. No. | Volume (Metric) | Quantity | Volume (Metric) Residual | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Quantity | Volume (Metric) Residual | Price | Quantity & Availability | |||
|
361016377
|
Thermo Scientific™
CMD500 102 |
300 μL | 1000 Cs. | <4 μL |
Case of 1000 Each for $842.55
|
|
|||
Description
Standard 12x32mm profile with 40% larger opening
The “Step” design ensures proper centering of limited volume inserts, eliminating mised injections.
- Standard 12×32mm profile
- Compatible with convenient 11m snap cap or aluminum seal closures
- Standard, graduated write-on patch for easy filling and identification
Specifications
| 12 mm | |
| Yes | |
| Wide | |
| 11 mm | |
| 32 mm |
| Polypropylene | |
| 1.25 in. | |
| Crimp/Snap | |
| Yes |