missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SUN-SRi™ Crimp/Snap Cap Vials

Catalog No. 361016377
Change view
Click to view available options
Volume (Metric):
300 μL
Quantity:
1000 Cs.
Volume (Metric) Residual:
<4 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Quantity Volume (Metric) Residual
361016377 300 μL 1000 Cs. <4 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 361016377 Supplier Thermo Scientific™ Supplier No. CMD500 102

Standard 12x32mm profile with 40% larger opening

Standard 12x32mm profile with 40% larger opening

The “Step” design ensures proper centering of limited volume inserts, eliminating mised injections.

  • Standard 12×32mm profile
  • Compatible with convenient 11m snap cap or aluminum seal closures
  • Standard, graduated write-on patch for easy filling and identification

Specifications

Diameter (Metric) Outer 12 mm
Material Polypropylene
Volume (Metric) 300 μL
Graduated Yes
Height (English) 1.25 in.
Neck Style Wide
Volume (Metric) Residual <4 μL
Base Style Conical
Closure Type Crimp/Snap
Quantity 1000 Cs.
Closure Size 11 mm
Marking Spot Yes
Height (Metric) 32 mm
Product Type Microvial
Show More Show Less