missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Thermo Scientific™ Remel Plastic Petri Dishes
Description
Thermo Scientific™ Remel Plastic Petri Dishes are available in varying dimensions.
Specifications
Specifications
| Material | Plastic |
| Shape | Round |
| Type | Petri Dish |
| Packaging | 120 Pk. |
| Height (Metric) | 15 mm |
| Diameter (Metric) | 150 mm |