missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Polypropylene Centrifuge Bottles

Catalog No. p-2826217
Change view
Click to view available options
Capacity (Metric):
400 mL
750 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
75007583 400 mL
75006443 750 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 75007583 Supplier Thermo Scientific™ Supplier No. 75007583

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Polypropylene bottle with cap

Specifications

Capacity 13 oz., 400mL
Capacity (Metric) 400 mL
Material Polypropylene
For Use With (Equipment) Centrifuges
Capacity (English) 13 oz.