missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ Phenyl (Ph) Reversed Phase HPLC Column, 3 μm, 4.6 mm x 150 mm

Catalog No. 30903154630
Change view
Click to view available options
Length (Metric):
150 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
30903154630 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 30903154630 Supplier Thermo Scientific™ Supplier No. 30903154630

Column Format: Analytical Column; Carbon Load: 5%; Pore Size: 120 Å; Column Phase: Reversed Phase

  • For the separation of certain aromatic compounds and moderately polar compounds
  • Retention characteristics similar to Hypersil MOS
  • Alternative selectivity to C8

Order Info

Other column dimensions are available. Also available in 10μm. Please call Customer Service for more information.

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Length (Metric) 150 mm
Particle Size 3 μm
pH 2 to 8
Pore Size 120 Å
Surface Area 170 m²/g
USP Type L11
Stationary Phase Phenyl (Ph)
Packing Material Phenyl (Ph)
Carbon Load 5%
Column Type Reversed Phase
Endcapped No
Phase Reversed Phase
Show More Show Less