missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil GOLD™ Javelin™ Guard Columns

Catalog No. p-3133900
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
Length (Metric):
10 mm
Particle Size:
3 μm
5 μm
Catalog No. Diameter (Metric) Inner Length (Metric) Particle Size
25005012106 2.1 mm 10 mm 5 μm
25003012106 2.1 mm 10 mm 3 μm
2 options

Catalog No. 25005012106

Supplier: Thermo Scientific™ 25005012106

Only null left

Offer convenient, easy to use protection for analytical HPLC columns

  • Direct-connection, fingertight design for convenience and maximum efficiency
  • Patented design requires no holder, allowing quick and easy replacement

  • Hypersil GOLD HPLC columns provide excellent peak shape for all analyte types
  • Significant reduction in peak tailing while retaining C18 selectivity
  • Excellent resolution, efficiency and sensitvity
  • Confidence in the accuracy and quality of analytical data

Order Info

Javelin guards are available in other Thermo Scientific phases. Please call your Customer Service Representative for more information.

Specifications

Particle Size 5 μm
Length (Metric) 10 mm
Diameter (Metric) Inner 2.1 mm
Stationary Phase C18
Product Line Hypersil GOLD