missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil GOLD™ aQ Javelin™ Guard HPLC Columns

Catalog No. 03051246
Change view
Click to view available options
Particle Size:
5 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size
03051246 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03051246 Supplier Thermo Scientific™ Supplier No. 25305012106

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Javelin guard columns offer convenient, easy to use protection for analytical HPLC columns

  • Direct-connection, patented fingertight design has a 1/16 in. CPI tip that attaches directly to the inlet of the HPLC column with tubing or wrenches
  • Requires no holder, allowing quick and easy replacement

Hypersil GOLD aQ columns provide enhanced retention and resolution of polar analytes.

  • Polar endcapped C18 phase for alternative selectivity
  • Retention and resolution of polar analytes
  • Ideal for highly aqueous mobile phase
  • Excellent peak shape

Order Info

Javelin guards are available in other Thermo Scientific phases. Please call your local Customer Service for more information.

Specifications

Particle Size 5 μm
Length (Metric) 10 mm
Diameter (Metric) Inner 2.1 mm
Stationary Phase aQ
Product Line Hypersil GOLD