missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ BDS C18 Javelin Guard Columns

Catalog No. p-3133971
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
4 mm
Length (Metric):
10 mm
20 mm
Particle Size:
5 μm
Catalog No. Diameter (Metric) Inner Length (Metric) Particle Size
28105012106 2.1 mm 10 mm 5 μm
28105024006 4 mm 20 mm 5 μm
2 options

Catalog No. 28105012106

Supplier: Thermo Scientific™ 28105012106

Only null left

Offer convenient, easy-to-use protection for analytical HPLC columns

  • Direct-connection, fingertight design for convenience and maximum efficiency
  • Patented design requires no holder, allowing quick and easy replacement
Features of the BDS C18 Solid Phase
  • Base deactivated with minimal residual silanol activity
  • Economical with exceptional reproducibility

Order Info

Javelin guards are available in other Thermo Scientific phases. Please call your local Customer Service for more information.

Specifications

Particle Size 5 μm
Length (Metric) 10 mm
Diameter (Metric) Inner 2.1 mm
Stationary Phase C18