missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypercarb™ Porous Graphitic Carbon Mixed Mode HPLC Column, 7 μm, 4.6 mm x 100 mm

Catalog No. 35007104630
Change view
Click to view available options
Length (Metric):
100 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
35007104630 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 35007104630 Supplier Thermo Scientific™ Supplier No. 35007104630
Only null left

Column Format: Analytical Column; Carbon Load: 100%; Pore Size: 250 Å; Column Phase: Normal and Reversed Phase

Suited to solve problem separations

  • Exceptional retention of very polar analytes
  • True orthoganality to C18
  • Separated structurally related substances
  • pH stable form 0 to 14
  • Excellent for high temperature applications

Order Info

Other column dimensions are also available. Please call Customer Service for more information.

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Flow Rate 1 mL/min
Length (Metric) 100 mm
Particle Size 7 μm
pH 0 to 14
Pore Size 250 Å
Surface Area 120 m²/g
Temperature 105°C
USP Type L109
Stationary Phase Porous Graphitic Carbon
Product Line Hypercarb
Packing Material Porous Graphitic Carbon
Carbon Load 100%
Column Type Mixed Mode
Phase Normal and Reversed Phase
Show More Show Less