missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Fixed-Needle, Gas-Tight Syringes for GC Instruments

Catalog No. 365D2976
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
100 μL
250 μL
500 μL
1 mL
2.5 mL
Needle Gauge:
23 to 26 G
26s G
23 G
26 G
Length (Metric):
42 mm
50 mm
57 mm
85 mm
Quantity:
1/Pk.
6/Pk.
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge Length (Metric) Quantity
365D2976 10 μL 23 G 50 mm 6/Pk.
365D2977 10 μL 26 G 50 mm 1/Pk.
365F3761 25 μL 26 G 50 mm 1/Pk.
365F3700 25 μL 26 G 50 mm 1/Pk.
365H3771 100 μL 23 G 50 mm 1/Pk.
365H5700 100 μL 26 G 50 mm 1/Pk.
365H6700 250 μL 26 G 50 mm 1/Pk.
365J7700 500 μL 26 G 50 mm 1/Pk.
365K8135 1 mL 26 G 50 mm 1/Pk.
365L8635 2.5 mL 26 G 50 mm 1/Pk.
365H2151 100 μL 26s G 85 mm 1/Pk.
03100046 10 μL 23 to 26 G 42 mm 1/Pk.
365H2171 100 μL 23 G 85 mm 1/Pk.
365J2411 500 μL 26 G 85 mm 1/Pk.
365J2421 500 μL 26 G 57 mm 1/Pk.
365J2441 500 μL 23 G 57 mm 1/Pk.
365D0631 10 μL 23 G 42 mm 1/Pk.
365D0636 10 μL 23 G 42 mm 6/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 365D2976 Supplier Thermo Scientific™ Supplier No. 365D2976

Choose Thermo Scientific™ Fixed-Needle, Gas-Tight Syringes for accurate, reproducible GC sample introduction using an affixed needle and a plunger that creates a tight seal.

Get durability, clarity and accuracy in gas chromatography (GC) sample introduction for confidence in analytical results, time-after-time. Thermo Scientific™ Fixed-Needle, Gas-Tight Syringes offer an affixed needle and a plunger that creates a tight seal with the barrel. Choose from a variety of sizes, types and gas chromatography autosampler compatibilities. They are available in standard industry size with black easy-to-read and solvent-resistant markings.

Durability

The enhanced design of the syringes delivers:

  • Improved solvent resistance
  • Greater temperature range
  • Increased operational smoothness
  • Longer lifetime and improved cycle life

Clarity

Syringes are provided with a clear, easy-to-read black scale, which aids in consistent delivery of samples for manual syringes and easy identification of installed autosampler syringes.

Accuracy

The enhanced design of the syringe has eliminated areas where the sample can become trapped and potentially cause carryover:

  • Closer fit between the plunger tip and PTFE insert at the zero position
  • Tighter fit between PTFE insert and glass barrel
  • Improved fixed needle attachment

In addition, the reduction in adhesive from the fluid path enhances durability and reduces the risk of sample interaction with the adhesive.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Specifications

Material Glass (Barrel), PTFE (Insert)
Needle Gauge 23 G
Length (Metric) 50 mm
Product Type Gas Tight GC Autosampler Syringe, Fixed Needle
Quantity 6/Pk.
Volume (Metric) 10 μL
Product Line Gastight
Length (Metric) Needle 50 mm
Needle Point Style Cone
For Use With (Equipment) CTC GC Instruments, AI/AS 1610 Autosamplers
Connection Type Fixed
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.