Learn More
Thermo Scientific™ MagJET Separation Rack, 12 x 1.5 mL tube
Description
Thermo Scientific MagJET Separation Rack is a magnetic separation device intended for low-throughput magnetic bead manipulation procedures such as magnetic bead-based nucleic acid isolation. The MagJET Separation Rack contains a high-performance permanent neodymium magnet embedded in a plastic separation unit frame. In combination with MagJET Magnetic Beads the MagJET Separation Rack allows fast and efficient magnetic bead-based separation procedures.
Highlights
• Contains a powerful permanent neodymium magnet for instantaneous bead collection from the solution
• Specially designed for robust performance with different sample volumes
• Stable and tight magnetic bead capture on microcentrifuge tube wall
• Highly efficient nucleic acid purification in combination with Thermo Scientific MagJET magnetic-bead based kits
Applications
• Affinity purification using magnetic particles.
Includes
• MagJET Separation Rack unit
Specifications
Specifications
| Description | MagJET Separation Rack, 12 x 1.5mL tubes |
| Format | Tube |
| For Use With (Equipment) | Magnetic Stand |
| Product Line | MagJET |
| Product Type | MagJET Separation Rack |
| Quantity | 12 x 1.5 mL |
For Research Use Only. Not for use in diagnostic procedures.