missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ MagJET Separation Rack, 2 x 1.5 mL tube

Catalog No. FERMR01
Change view
Click to view available options
Quantity:
2 x 1.5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
FERMR01 2 x 1.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. FERMR01 Supplier Thermo Scientific™ Supplier No. MR01

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The MagJET separation rack allows fast and efficient procedures for magnetic bead-based nucleic acid isolation and affinity purification workflows.

Thermo Scientific MagJET Separation Rack is a magnetic separation device intended for low-throughput magnetic bead manipulation procedures such as magnetic bead-based nucleic acid isolation. The MagJET Separation Rack contains a high-performance permanent neodymium magnet embedded in a plastic separation unit frame. In combination with MagJET Magnetic Beads the MagJET Separation Rack allows fast and efficient magnetic bead-based separation procedures.

Highlights
• Contains a powerful permanent neodymium magnet for instantaneous bead collection from the solution
• Specially designed for robust performance with different sample volumes
• Stable and tight magnetic bead capture on microcentrifuge tube wall
• Highly efficient nucleic acid purification in combination with Thermo Scientific MagJET magnetic-bead based kits

Applications
• Affinity purification using magnetic particles.

Includes
• MagJET Separation Rack unit

Specifications

Description MagJET Separation Rack, 2 x 1.5mL tubes
Format Tube
For Use With (Equipment) Magnetic Stand
Product Line MagJET
Product Type MagJET Separation Rack
Quantity 2 x 1.5 mL

For Research Use Only. Not for use in diagnostic procedures.