missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaSil™ Silica HPLC Columns, 5μm Particle Size

Catalog No. p-3135443
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
Diameter (Metric):
2.1 mm
3 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
70005053030 50 mm 3 mm
70005052130 50 mm 2.1 mm
70005103030 100 mm 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 70005053030 Supplier Thermo Scientific™ Supplier No. 70005053030
Only null left

Experience a powerful column for separating non-polar and moderately polar compounds based on 100Å high purity silica and designed for small molecule analysis.

Experience a powerful column for separating non-polar and moderately polar compounds based on 100Å high purity silica and designed for small molecule analysis.

Thermo Scientific™ BETASIL™ Silica HPLC columns are based on a highly pure, 100Å silica designed for small molecule analysis. BETASIL Silica columns are used for normal phase separations. These non-bonded silica columns are a powerful and efficient tool for separating non-polar and moderately polar compounds.

  • 100Å high purity silica
  • Used for the separation of non-polar and moderately polar compounds.

Order Info

Other column dimensions including preparative scale are available. Please call Customer Service for more information.

Specifications

Diameter (Metric) 3 mm
Length (Metric) 50 mm
Particle Size 5 μm
pH 2 to 9
Pore Size 100 Å
Surface Area 310 m²/g
Temperature 35°C
USP Type L3
Stationary Phase Silica
Product Line Beta
Packing Material Spherical, Fully Porous Silica
Carbon Load 0%
Column Type Normal Phase
Endcapped No
Phase Normal Phase
Show More Show Less