missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaSil™ C8 HPLC Columns, 5μm Particle Size

Catalog No. 70205254630
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
125 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4 mm
4.6 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
70205254630 250 mm 4.6 mm
70205124030 125 mm 4 mm
70205154030 150 mm 4 mm
70205154630 150 mm 4.6 mm
70205052130 50 mm 2.1 mm
70205053030 50 mm 3 mm
70205102130 100 mm 2.1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 70205254630 Supplier Thermo Scientific™ Supplier No. 70205254630

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

High surface area with high bonded phase coverage

High surface area with high bonded phase covera

  • Thermo Scientific chemistry on 100Å silica

Order Info

Other column dimensions including preparative scale are available. Please call Customer Service for more information.

Specifications

Column Chemistry Octyl
Diameter (Metric) 4.6 mm
Film Thickness 5 μm
For Use With LC/MS Separation
Length (Metric) 250 mm
Particle Shape Spherical
Particle Size 5 μm
pH 2 to 9
Pore Size 100 Å
Surface Area 310 m²/g
Surface Coverage High Bonded Phase Coverage
USP Type L7
Stationary Phase C8
Product Line Beta
Packing Material Silica
Carbon Load 12%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Product Type Column
Show More Show Less