missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaSil™ C8 HPLC Columns, 5μm Particle Size

Catalog No. 70205124030
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
125 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4 mm
4.6 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
70205124030 125 mm 4 mm
70205154030 150 mm 4 mm
70205154630 150 mm 4.6 mm
70205254630 250 mm 4.6 mm
70205052130 50 mm 2.1 mm
70205053030 50 mm 3 mm
70205102130 100 mm 2.1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 70205124030 Supplier Thermo Scientific™ Supplier No. 70205124030

High surface area with high bonded phase coverage

High surface area with high bonded phase covera

  • Thermo Scientific chemistry on 100Å silica

Order Info

Other column dimensions including preparative scale are available. Please call Customer Service for more information.

Specifications

Column Chemistry Octyl
Diameter (Metric) 4 mm
Film Thickness 5 μm
For Use With LC/MS Separation
Length (Metric) 125 mm
Particle Shape Spherical
Particle Size 5 μm
pH 2 to 9
Pore Size 100 Å
Surface Area 310 m²/g
Surface Coverage High bonded phase coverage
USP Type L7
Stationary Phase C8
Product Line Beta
Packing Material Silica
Carbon Load 12%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Product Type Column
Show More Show Less