missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaSil™ C6 HPLC Columns, 5μm Particle Size

Catalog No. 70305254630
Change view
Click to view available options
Length (Metric):
125 mm
150 mm
250 mm
Diameter (Metric):
4 mm
4.6 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
70305254630 250 mm 4.6 mm
70305154030 150 mm 4 mm
70305124630 125 mm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 70305254630 Supplier Thermo Scientific™ Supplier No. 70305254630

High surface area with high bonded phase coverage

  • Thermo SCientific chemistry on 100Å silica

Order Info

Other column dimensions including preparative scale are available. Please call Customer Service for more information.

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Length (Metric) 250 mm
Particle Size 5 μm
Pore Size 100 Å
USP Type L15
Stationary Phase C6
Product Line Beta
Packing Material Silica
Carbon Load 11%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less