missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaSil™ C6 HPLC Columns, 5μm Particle Size

High surface area with high bonded phase coverage

Supplier:  Thermo Scientific™ 70305154030

 View more versions of this product

Catalog No. 70305154030


Only null left
Explore available promotions

Description

Description

High surface area with high bonded phase coverage

  • Thermo SCientific chemistry on 100Å silica

Order Info

Other column dimensions including preparative scale are available. Please call Customer Service for more information.

Specifications

Specifications

Analytical Column
150 mm
100 Å
C6
Silica
Reversed Phase
Reversed Phase
4 mm
5 μm
L15
Beta
11%
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions