missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaSil™ C18 HPLC Columns, 3μm Particle Size
Description
High surface area with high bonded phase coverage
- Ligand on 100Å silica
Order Info
Other column dimensions including preparative scale are available. Please call your Customer Service Representative for more information.
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 50 mm |
| Particle Size | 3 μm |
| Pore Size | 100 Å |
| USP Type | L1 |
| Stationary Phase | C18 |
| Product Line | Beta |
| Packing Material | Silica |
| Carbon Load | 20% |
| Show More |